Motion
1308

NTN
1308

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, CN
MI ITEM #00042943
MFR #1308
Price$227.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1308

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, CN
MI ITEM #00042943
MFR #1308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.84/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    1.548 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1308 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    1308 Bearing features 40 mm straight bore, open closure, 90 mm OD, 23 mm width; perfect for high precision rotary devices.
  • Manufacturer Catalog Number
    1308
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359514209
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    2180 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359514209

Overview

Mfr description
1308 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text