Motion
1308 ETN9/C3

SKF
1308 ETN9/C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, C3
MI ITEM #00042948
MFR #1308 ETN9/C3
Your Price$241.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1308 ETN9/C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, C3
MI ITEM #00042948
MFR #1308 ETN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.91/each(List $278.21)

Overview

Mfr description
1308 C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    9500 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Inner Ring Width
    0.9055 in / 23 mm
  • Fillet Radius
    1.1 mm
  • Series
    1300
  • UPC_NO
    7316577032522
  • Weight
    1.55 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    1308 C3 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    1308 ETN9/C3
  • Radial Dynamic Load Capacity
    7600 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1308 ETN9/C3 Self-Aligning Bearing offers 40 mm straight bore, open closure, 90 mm OD, 23 mm width; used in precise rotary tools.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text