Motion
1309

NTN
1309

Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, Open, CN
MI ITEM #00042969
MFR #1309
Price$281.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1309

Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, Open, CN
MI ITEM #00042969
MFR #1309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$281.80/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Class 0
  • Weight
    2.086 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1309 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    1309 Self-Aligning Ball Bearing with 45 mm bore, straight open design, 100 mm OD, and 25 mm width for general machinery.
  • Manufacturer Catalog Number
    1309
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359256727
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8650 lbf
  • Radial Static Load Capacity
    2860 lbf
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359256727

Overview

Mfr description
1309 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text