Motion
1309KTN
Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 25 mm Width, Open, C0
MI ITEM #00042978
MFR #1309KTN
Price$281.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 25 mm Width, Open, C0
MI ITEM #00042978
MFR #1309KTN

Mfr description
1309KTN BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.03/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.05 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Phenolic Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1309KTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing includes a tapered 1:12 45 mm bore, open closure, 100 mm outside diameter, and 25 mm width for demanding uses.
  • Manufacturer Catalog Number
    1309KTN
  • Manufacturer Upc Number
    029176071782
  • Max Rpm
    7500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    39500 N
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)