Motion
1310-TVH
Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, Open, C0
MI ITEM #00042989
MFR #1310-TVH
Price$343.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, Open, C0
MI ITEM #00042989
MFR #1310-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$343.29/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    2.66 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1310-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1310-TVH Self-Aligning Ball Bearing has 50 mm straight bore, open closure, 110 mm OD, 27 mm width; designed for precision machinery.
  • Manufacturer Catalog Number
    1310-TVH
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    42000 N
  • Radial Static Load Capacity
    14100 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159418

Overview

Mfr description
1310-TVH SELF-ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text