Motion
1310TN
Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, Open, C0
MI ITEM #00042991
MFR #1310TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, Open, C0
MI ITEM #00042991
MFR #1310TN

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1310 TN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    6700 rpm
  • Cage Material
    Phenolic Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    2 mm
  • Series
    1300
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176071799
  • UPC_NO
    029176071799
  • Weight
    2.65 lbs
  • Description
    1310 TN BRG
  • Manufacturer Catalog Number
    1310TN
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    43300 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing features a straight 50 mm bore, open closure, 110 mm outside diameter, and 27 mm width for moderate-load conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text