Motion
1310
Self-Aligning Ball Bearing - Straight, Open
MI ITEM #00042992
MFR #1310
Price$275.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, Open
MI ITEM #00042992
MFR #1310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.15/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
1310 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text