Motion
1310 ETN9

SKF
1310 ETN9

Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, Open, CN
MI ITEM #00042996
MFR #1310 ETN9
Price$380.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1310 ETN9

Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, Open, CN
MI ITEM #00042996
MFR #1310 ETN9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$380.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.063 in / 27 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Weight
    2.68 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1310 ETN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1310 ETN9 Bearing offers 50 mm straight bore, open closure, 110 mm OD, 27 mm width; built for precision machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1310 ETN9
  • Max Rpm
    8000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576624360

Overview

Mfr description
1310 ETN9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text