Motion
1310K

NTN
1310K

Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 27 mm Width, Open, CN
MI ITEM #00043008
MFR #1310K
List Price$345.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1310K

Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 27 mm Width, Open, CN
MI ITEM #00043008
MFR #1310K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.37/each for your price

Overview

Mfr description
1310K BALL BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    6700 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Series
    13K
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359256796
  • UPC_NO
    4547359256796
  • Weight
    2.608 lb
  • Description
    1310K BALL BRG
  • Manufacturer Catalog Number
    1310K
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1310K has 50 mm tapered bore, straight open design, 110 mm OD, and 27 mm width, great for shaft misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text