Motion
1311-TVH-C3

FAG (SCHAEFFLER)
1311-TVH-C3

Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, Open, C3
MI ITEM #00043030
MFR #1311-TVH-C3
List Price$500.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1311-TVH-C3

Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, Open, C3
MI ITEM #00043030
MFR #1311-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.30/each for your price

Overview

Mfr description
1311-TVH-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    6000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    2 mm
  • Series
    13
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159456
  • Weight
    3.48 lbs
  • Description
    1311-TVH-C3
  • Manufacturer Catalog Number
    1311-TVH-C3
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    17700 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1311-TVH-C3 Bearing offers 55 mm straight bore, open closure, 120 mm OD, 29 mm width; reliable for medium load machines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text