Motion
1312J
Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, Open, C0
Mi Item #00043051
MFR #1312J
Price$493.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, Open, C0
Mi Item #00043051
MFR #1312J

Mfr description
1312J BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$493.90/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.32 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1312J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing has a straight 60 mm bore, open closure, 130 mm outside diameter, and 31 mm width for high-precision applications.
  • Manufacturer Catalog Number
    1312J
  • Manufacturer Upc Number
    029176030895
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    57500 N
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)