Motion
1312K.C3
Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 31 mm Width, Open, C3
Mi Item #00043075
MFR #1312K.C3
Price$577.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 31 mm Width, Open, C3
Mi Item #00043075
MFR #1312K.C3

Mfr description
1312-K-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.29/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Description
    1312-K-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 60 mm bore, open closure, 130 mm outside diameter, and 31 mm width for rugged machinery.
  • Manufacturer Catalog Number
    1312K.C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801472395
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    58000 N
  • Radial Static Load Capacity
    20600 N
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801472395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)