Motion
1313KJ
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, C0
Mi Item #00043082
MFR #1313KJ
Price$559.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, C0
Mi Item #00043082
MFR #1313KJ

Mfr description
1313KJ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$559.86/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    5.25 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1313KJ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing includes a tapered 1:12 65 mm bore, open closure, 140 mm outside diameter, and 33 mm width for demanding use.
  • Manufacturer Catalog Number
    1313KJ
  • Manufacturer Upc Number
    029176030918
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    62500 N
  • Radial Static Load Capacity
    22900 N, 5148.12 lbf
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)