Motion
1313-K-TVH-C3

FAG (SCHAEFFLER)
1313-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, C3
Mi Item #00043089
MFR #1313-K-TVH-C3
Price$652.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1313-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, C3
Mi Item #00043089
MFR #1313-K-TVH-C3

Mfr description
1313-K-TVH-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$652.15/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    5.30 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1313-K-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1313-K-TVH-C3 with 65 mm tapered 1:12 bore, open type, 140 mm OD, and 33 mm width.
  • Manufacturer Catalog Number
    1313-K-TVH-C3
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    63000 N
  • Radial Static Load Capacity
    22700 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801184748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)