Motion
1313 EKTN9/C3

SKF
1313 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, C3
MI ITEM #00043090
MFR #1313 EKTN9/C3
Price$612.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1313 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, C3
MI ITEM #00043090
MFR #1313 EKTN9/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$612.17/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.2992 in / 33 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    5.28 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1313 EK TN9 C3 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    1313 EKTN9/C3 Bearing has 65 mm tapered 1:12 bore, open closure, 140 mm OD, 33 mm width; heavy-duty industrial use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1313 EKTN9/C3
  • Max Rpm
    6000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14610 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576620799

Overview

Mfr description
1313 EK TN9 C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text