Motion
1315

SKF
1315

Self-aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, Open, CN
Mi Item #00043113
MFR #1315
Price$988.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1315

Self-aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, Open, CN
Mi Item #00043113
MFR #1315

Mfr description
1315 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.64/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.4567 in / 37 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    7.89 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Coating
    None
  • Description
    1315 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1315 Bearing provides 75 mm straight bore, open closure, 160 mm OD, 37 mm width; designed for moderate to heavy load use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1315
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    17820 lbf
  • Radial Static Load Capacity
    6740 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)