Motion
1315KJ
Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 160 mm OD, 37 mm Width, Open, C0
Mi Item #00043120
MFR #1315KJ
Price$682.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 160 mm OD, 37 mm Width, Open, C0
Mi Item #00043120
MFR #1315KJ

Mfr description
1315KJ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$682.62/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    7.83 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1315KJ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing features a tapered 1:12 75 mm bore, open closure, 160 mm outside diameter, and 37 mm width for precision machinery.
  • Manufacturer Catalog Number
    1315KJ
  • Manufacturer Upc Number
    029176027123
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    80000 N
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176027123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)