Motion
1316
Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, Open, C0
Mi Item #00043132
MFR #1316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, Open, C0
Mi Item #00043132
MFR #1316

Mfr description
1316 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Description
    1316 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing has a straight 80 mm bore, open closure, 170 mm outside diameter, and 39 mm width for heavy industrial use.
  • Manufacturer Catalog Number
    1316
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801262576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)