Motion
1316KJ
Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 170 mm OD, 39 mm Width, Open, C0
MI ITEM #00043144
MFR #1316KJ
List Price$1,217.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 170 mm OD, 39 mm Width, Open, C0
MI ITEM #00043144
MFR #1316KJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,217.49/each for your price

Overview

Mfr description
1316KJ BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    4300 rpm
  • Cage Material
    Steel Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    2.1 mm
  • Series
    1300
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176027130
  • UPC_NO
    029176027130
  • Weight
    9.04 lbs
  • Description
    1316KJ BRG
  • Manufacturer Catalog Number
    1316KJ
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    89000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes a tapered 1:12 80 mm bore, open closure, 170 mm outside diameter, and 39 mm width for demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text