Motion
1317 K

SKF
1317 K

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 180 mm OD, 41 mm Width, Open, CN
MI ITEM #00043167
MFR #1317 K
Price$1,102.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1317 K

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 180 mm OD, 41 mm Width, Open, CN
MI ITEM #00043167
MFR #1317 K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,102.74/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    1.6142 in / 41 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    Not Rated
  • Weight
    10.93 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Coating
    None
  • Description
    1317 K BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1317 K features 85 mm tapered 1:12 bore, open design, 180 mm OD, and 41 mm width for heavy-duty use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1317 K
  • Max Rpm
    4800 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21910 lbf
  • Radial Static Load Capacity
    8540 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605598

Overview

Mfr description
1317 K BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text