Motion
1318 K/C3

SKF
1318 K/C3

Self-Aligning Ball Bearing - Tapered 1:12, 90 mm ID, 190 mm OD, 43 mm Width, Open, C3
MI ITEM #00043195
MFR #1318 K/C3
List Price$1,907.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1318 K/C3

Self-Aligning Ball Bearing - Tapered 1:12, 90 mm ID, 190 mm OD, 43 mm Width, Open, C3
MI ITEM #00043195
MFR #1318 K/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,907.82/each for your price

Overview

Mfr description
1318 K C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    4500 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Inner Ring Width
    1.6929 in / 43 mm
  • Fillet Radius
    3 mm
  • Series
    1300
  • UPC_NO
    7316576605659
  • Weight
    12.74 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    1318 K C3 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    1318 K/C3
  • Radial Dynamic Load Capacity
    26290 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1318 K/C3 with 90 mm tapered 1:12 bore, open type, 190 mm OD, and 43 mm width for severe conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text