Motion
1319-M
Self-Aligning Ball Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, Open, C0
MI ITEM #00043198
MFR #1319-M
List Price$2,853.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, Open, C0
MI ITEM #00043198
MFR #1319-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,853.10/each for your price

Overview

Mfr description
1319-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    5000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.5 mm
  • Series
    13
  • Standards Met
    DIN 630
  • UPC_NO
    4012801472838
  • Weight
    15.40 lbs
  • Description
    1319-M
  • Manufacturer Catalog Number
    1319-M
  • Radial Dynamic Load Capacity
    134000 N
  • Radial Static Load Capacity
    50000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1319-M offers 95 mm bore, straight open type, 200 mm OD, and 45 mm width for heavy industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text