Motion
1319J
Self-Aligning Ball Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, Open, C0
MI ITEM #00043201
MFR #1319J
Your Price$2,342.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, Open, C0
MI ITEM #00043201
MFR #1319J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,342.41/each(List $2,693.77)

Overview

Mfr description
1319J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    3600 rpm
  • Cage Material
    Steel Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    3 mm
  • Series
    1300
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176030970
  • UPC_NO
    029176030970
  • Weight
    14.75 lbs
  • Description
    1319J BRG
  • Manufacturer Catalog Number
    1319J
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    129000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1319J Bearing includes 95 mm straight bore, open closure, 200 mm OD, 45 mm width; built for high-load industrial machines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text