Motion
1319

SKF
1319

Self-Aligning Ball Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, Open, C0
Mi Item #00043203
MFR #1319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1319

Self-Aligning Ball Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, Open, C0
Mi Item #00043203
MFR #1319

Mfr description
1319 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    15.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    1319 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1319 Bearing provides 95 mm straight bore, open closure, 200 mm OD, 45 mm width, built for heavy-duty rotary applications.
  • Manufacturer Catalog Number
    1319
  • Max Rpm
    4300 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    133 kN
  • Radial Static Load Capacity
    51 kN
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)