Motion
1412 M

SKF
1412 M

Self-Aligning Ball Bearing - Straight, 60 mm ID, 150 mm OD, 42 mm Width, Open, CN
MI ITEM #00043238
MFR #1412 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1412 M

Self-Aligning Ball Bearing - Straight, 60 mm ID, 150 mm OD, 42 mm Width, Open, CN
MI ITEM #00043238
MFR #1412 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.6535 in / 42 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    150 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    9.13 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    1412 M BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    1412 M Bearing has 60 mm straight bore, open closure, 150 mm OD, 42 mm width; designed for heavy equipment.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1412 M
  • Max Rpm
    6300 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    28090 lbf
  • Radial Static Load Capacity
    9330 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605093

Overview

Mfr description
1412 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought