Motion
2203-TVH
Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, Open, C0
MI ITEM #00043246
MFR #2203-TVH
Price$130.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, Open, C0
MI ITEM #00043246
MFR #2203-TVH

Mfr description
2203-TVH
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies
  • Open bearing: Prefix designation Null or TV
  • Sealed on both sides: Prefix designation 2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.31/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.19 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2203-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2203-TVH Self-Aligning Ball Bearing with 17 mm bore, straight open design, 40 mm OD, and 16 mm width.
  • Manufacturer Catalog Number
    2203-TVH
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    11800 N
  • Radial Static Load Capacity
    2750 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327520913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)