Motion
2204-TVH
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Open, C0
MI ITEM #00043255
MFR #2204-TVH
Price$109.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Open, C0
MI ITEM #00043255
MFR #2204-TVH

Mfr description
2204-TVH
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies
  • Open bearing: Prefix designation Null or TV
  • Sealed on both sides: Prefix designation 2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.31 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2204-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2204-TVH Self-Aligning Ball Bearing with 20 mm bore, straight open type, 47 mm OD, and 18 mm width for moderate industrial use.
  • Manufacturer Catalog Number
    2204-TVH
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14700 N
  • Radial Static Load Capacity
    3500 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327520937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)