Motion
2212-TVH
Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 28 mm Width, Open, C0
Mi Item #00043333
MFR #2212-TVH
Price$395.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 28 mm Width, Open, C0
Mi Item #00043333
MFR #2212-TVH

Mfr description
2212-TVH
  • Self-aligning ball bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, inner rings with a cylindrical or tapered bore and ball and cage assemblies
  • Open bearing: Prefix designation Null or TV
  • Sealed on both sides: Prefix designation 2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    2.40 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2212-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2212-TVH features 60 mm bore, straight open design, 110 mm OD, and 28 mm width for industrial use.
  • Manufacturer Catalog Number
    2212-TVH
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    48000 N
  • Radial Static Load Capacity
    16300 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327521224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)