Motion
2213KJ
Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C0
MI ITEM #00043353
MFR #2213KJ
List Price$499.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C0
MI ITEM #00043353
MFR #2213KJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$499.99/each for your price

Overview

Mfr description
2213KJ BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    6000 rpm
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Outer Ring Width
    31 mm
  • Fillet Radius
    1.5 mm
  • Series
    2200K
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176031151
  • UPC_NO
    029176031151
  • Weight
    3.20 lbs
  • Description
    2213KJ BRG
  • Manufacturer Catalog Number
    2213KJ
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    4450 kg
  • Radial Static Load Capacity
    1670 kg
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2213KJ is a self-aligning ball bearing with a 65mm tapered 1:12 bore, open design, and 120mm OD, ideal for misalignment compensation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text