Motion
2215-TVH
Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width, Open, C0
Mi Item #00043365
MFR #2215-TVH
Price$746.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width, Open, C0
Mi Item #00043365
MFR #2215-TVH

Mfr description
2215-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.68/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    3.56 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2215-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2215-TVH Bearing features 75 mm straight bore, open closure, 130 mm OD, 31 mm width; suited for intermediate load drives.
  • Manufacturer Catalog Number
    2215-TVH
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    44500 N
  • Radial Static Load Capacity
    17600 N
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801478342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)