Motion
2303
Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 19 mm Width, Open, C0
MI ITEM #00043373
MFR #2303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 19 mm Width, Open, C0
MI ITEM #00043373
MFR #2303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.35 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    2303
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2303 Self-Aligning Ball Bearing has 17 mm straight bore, open closure, 47 mm OD, 19 mm width; excellent for compact equipment.
  • Manufacturer Catalog Number
    2303
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    13900 N
  • Radial Static Load Capacity
    3150 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801161077

Overview

Mfr description
2303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text