Motion
2304
Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Open, C0
Mi Item #00043383
MFR #2304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Open, C0
Mi Item #00043383
MFR #2304

Mfr description
2304
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.46 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    2304
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2304 Self-Aligning Ball Bearing offers 20 mm straight bore, open closure, 52 mm OD, 21 mm width; built for light to medium loads.
  • Manufacturer Catalog Number
    2304
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    17600 N
  • Radial Static Load Capacity
    4250 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801161107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)