Motion
2305-M
Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, Open, C0
MI ITEM #00043401
MFR #2305-M
Price$568.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, Open, C0
MI ITEM #00043401
MFR #2305-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$568.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    0.79 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2305-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2305-M straight bore Self-Aligning Ball Bearing with 25 mm bore, open design, 62 mm OD, and 24 mm width.
  • Manufacturer Catalog Number
    2305-M
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    25000 N
  • Radial Static Load Capacity
    6500 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801483636

Overview

Mfr description
2305-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text