Overview
Mfr description
2310 C4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC4
- Seal TypeOpen
- Precision RatingNot Rated
- Max Rpm9500 rpm
- Cage MaterialBearing steel
- Finish CoatingUncoated
- Fillet Radius1.1 mm
- Series2300
- UPC_NO7316571176710
- Weight3.74 lbs
- Description2310 C4 BRG
- Manufacturer Catalog Number2310 C4
- Radial Dynamic Load Capacity63.7 kN
- Radial Static Load Capacity20 kN
- Product TypeSelf-Aligning Ball Bearings
- Long Description2310 C4 Self-Aligning Ball Bearing offers 50 mm straight bore, open closure, 110 mm OD, 40 mm width; for heavy industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data