Motion
2311-TVH
Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width, Open, C0
Mi Item #00043503
MFR #2311-TVH
Price$625.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width, Open, C0
Mi Item #00043503
MFR #2311-TVH

Mfr description
2311-TVH SELF-ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$625.39/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Not Rated
  • Weight
    4.68 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2311-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2311-TVH with 55 mm straight bore, open type, 120 mm OD, and 43 mm width for medium duty.
  • Manufacturer Catalog Number
    2311-TVH
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    77000 N
  • Radial Static Load Capacity
    23800 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801025102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)