Motion
2311J
Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 18 mm Width, Open, C0
Mi Item #00043506
MFR #2311J
Price$594.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 18 mm Width, Open, C0
Mi Item #00043506
MFR #2311J

Mfr description
2311J BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$594.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.63 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2311J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 2311J is a self-aligning ball bearing with a 55mm straight bore, open design, and 120mm OD, ideal for conveyor systems.
  • Manufacturer Catalog Number
    2311J
  • Manufacturer Upc Number
    029176031267
  • Max Rpm
    5600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    76500 N
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)