Motion
2311 M

SKF
2311 M

Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width, Open, C0
Mi Item #00043519
MFR #2311 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2311 M

Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width, Open, C0
Mi Item #00043519
MFR #2311 M

Mfr description
2311 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Not Rated
  • Weight
    5.17 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2311 M BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2311 M Bearing features 55 mm straight bore, open closure, 120 mm OD, 43 mm width; designed for medium load machinery.
  • Manufacturer Catalog Number
    2311 M
  • Max Rpm
    7500 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    76.1 kN
  • Radial Static Load Capacity
    24 kN
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)