Motion
2312J
Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, Open, C0
MI ITEM #00043527
MFR #2312J
Your Price$677.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, Open, C0
MI ITEM #00043527
MFR #2312J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$677.36/each(List $812.84)

Overview

Mfr description
2312J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    5000 rpm
  • Cage Material
    Steel Cage
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    2.1 mm
  • Series
    2300
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176031274
  • UPC_NO
    029176031274
  • Weight
    5.71 lbs
  • Description
    2312J BRG
  • Manufacturer Catalog Number
    2312J
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    88500 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2312J Self-Aligning Ball Bearing has 60 mm straight bore, open closure, 130 mm OD, 46 mm width; suited for heavy-duty shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text