Motion
2312M
Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
MI ITEM #00043541
MFR #2312M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, Open, C3
MI ITEM #00043541
MFR #2312M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2312M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Manufacturer Upc Number
    747023050178
  • UPC_NO
    747023050178
  • Description
    2312M BRG
  • Manufacturer Catalog Number
    2312M
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2312M Bearing: 60 mm straight bore, open closure, 130 mm OD, 46 mm width; suitable for high load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text