Overview
Mfr description
2312MC3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Description2312MC3 BRG
- Manufacturer Catalog Number2312MC3
- Measurement StandardMetric
- Product TypeSelf-Aligning Ball Bearings
- Long Description2312MC3 Self-Aligning Ball Bearing: 60 mm straight bore, open closure, 130 mm OD, 46 mm width; designed for rotary equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data