Motion
2313-TVH
Self-Aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C0
Mi Item #00043550
MFR #2313-TVH
Price$945.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C0
Mi Item #00043550
MFR #2313-TVH

Mfr description
2313-TVH SELF-ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$945.95/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    7.11 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2313-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2313-TVH Bearing includes 65 mm straight bore, open closure, 140 mm OD, 48 mm width; designed for robust machinery.
  • Manufacturer Catalog Number
    2313-TVH
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    98000 N
  • Radial Static Load Capacity
    32000 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801484954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)