Motion
2313-TVH-C3

FAG (SCHAEFFLER)
2313-TVH-C3

Double Row Self Aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #00043557
MFR #2313-TVH-C3
Price$945.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2313-TVH-C3

Double Row Self Aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #00043557
MFR #2313-TVH-C3

Mfr description
2313-TVH-C3 SELF-ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$945.95/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    7.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2313-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 2313-TVH-C3 is a double-row self-aligning ball bearing with a 65mm straight bore, open design, and 140mm OD, suited for heavy-duty applications.
  • Manufacturer Catalog Number
    2313-TVH-C3
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4064327868213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)