Motion
2313 M/C3

SKF
2313 M/C3

Self-Aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
MI ITEM #00043566
MFR #2313 M/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2313 M/C3

Self-Aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
MI ITEM #00043566
MFR #2313 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2313 MC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Precision Rating
    Not Rated
  • Bearing Type
    Self-Aligning Ball Bearings
  • Max Rpm
    6300 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2 mm
  • Series
    2300
  • UPC_NO
    7316576605307
  • Weight
    8.08 lbs
  • Description
    2313 MC3 BRG
  • Manufacturer Catalog Number
    2313 M/C3
  • Radial Dynamic Load Capacity
    95.6 kN
  • Radial Static Load Capacity
    32.5 kN
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2313 M/C3 Bearing features 65 mm straight bore, open closure, 140 mm OD, 48 mm width; used in heavy load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text