Motion
2314 M/C2

SKF
2314 M/C2

Self-Aligning Ball Bearing - Straight, 70 mm ID, 150 mm OD, 51 mm Width, Open, C0
MI ITEM #00043573
MFR #2314 M/C2
Price$2,398.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2314 M/C2

Self-Aligning Ball Bearing - Straight, 70 mm ID, 150 mm OD, 51 mm Width, Open, C0
MI ITEM #00043573
MFR #2314 M/C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,398.42/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Precision Rating
    Not Rated
  • Weight
    9.79 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2314 MC2 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2314 M/C2 Self-Aligning Ball Bearing has 70 mm straight bore, open closure, 150 mm OD, 51 mm width; suited for heavy industrial loads.
  • Manufacturer Catalog Number
    2314 M/C2
  • Max Rpm
    6000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    37.5 kN
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605772

Overview

Mfr description
2314 MC2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text