Motion
2315-M
Self-Aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, Open, C0
Mi Item #00043575
MFR #2315-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, Open, C0
Mi Item #00043575
MFR #2315-M

Mfr description
2315-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    11.29 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2315-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2315-M Self-Aligning Ball Bearing with 75 mm straight bore, open design, 160 mm OD, and 55 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    2315-M
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    124000 N
  • Radial Static Load Capacity
    42000 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801485098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)