Motion
2315 MC2

SKF
2315 MC2

Self-Aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, Open, C2
Mi Item #00043582
MFR #2315 MC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2315 MC2

Self-Aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, Open, C2
Mi Item #00043582
MFR #2315 MC2

Mfr description
2315 MC2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Weight
    11.83 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2315 MC2 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    2315 MC2 Self-Aligning Ball Bearing with 75 mm straight bore, open closure, 160 mm OD, 55 mm width; suited for heavy machinery.
  • Manufacturer Catalog Number
    2315 MC2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576605796
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    124 kN
  • Radial Static Load Capacity
    43 kN
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)