Motion
2315

SKF
2315

Self-aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, Open, CN
Mi Item #00043585
MFR #2315
Price$1,641.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2315

Self-aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 55 mm Width, Open, CN
Mi Item #00043585
MFR #2315

Mfr description
2315 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,641.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    2.1654 in / 55 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    10.88 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Coating
    None
  • Description
    2315 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2315 Self-Aligning Ball Bearing offers 75 mm bore, straight open design, 160 mm OD, and 55 mm width for heavy applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2315
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    27870 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577002129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)