Motion
2316-M
Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, C0
MI ITEM #00043588
MFR #2316-M
Price$2,668.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, C0
MI ITEM #00043588
MFR #2316-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,668.17/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    13.64 lbs

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2316-M
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    2316-M Self-Aligning Ball Bearing with 80 mm straight bore, open closure, 170 mm OD, and 58 mm width for heavy-duty.
  • Manufacturer Catalog Number
    2316-M
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    139000 N
  • Radial Static Load Capacity
    48500 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801485197

Overview

Mfr description
2316-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text