Motion
2316 M/C2

SKF
2316 M/C2

Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, C2
Mi Item #00043596
MFR #2316 M/C2
Price$2,157.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2316 M/C2

Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width, Open, C2
Mi Item #00043596
MFR #2316 M/C2

Mfr description
2316 MC2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,157.81/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    2.2835 in / 58 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated
  • Weight
    14.01 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    2316 MC2 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Locating
    None
  • Long Description
    2316 M/C2 Bearing has 80 mm straight bore, open closure, 170 mm OD, 58 mm width; for robust industrial machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2316 M/C2
  • Max Rpm
    5300 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    30340 lbf
  • Radial Static Load Capacity
    11010 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)