Motion
2317-M
Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, C0
Mi Item #00043600
MFR #2317-M
Price$2,985.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, C0
Mi Item #00043600
MFR #2317-M

Mfr description
2317-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,985.83/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    15.51 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2317-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2317-M Self-Aligning Ball Bearing with 85 mm straight bore, open closure, 180 mm OD, and 60 mm width.
  • Manufacturer Catalog Number
    2317-M
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    143000 N
  • Radial Static Load Capacity
    51000 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801192637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)